Shop All Vanity Lights
Westinghouse
Westinghouse Lighting 6371800 22 watt 1 Light LED Wall Fixture with Frosted Glass - Brushed Nickel
Mfr # 6371800
Zoro # G404161380
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6371800
- Zoro # G404161380
- UPC # 24034637186
- Country of Origin China
- Category Vanity Lights
Description
Add contemporary style and energy-saving brightness with the Aurelio LED wall fixture. Integrated LED provides years of maintenance free, energy-efficient illumination, dimmable to accommodate your needs. Curved frosted glass is enhanced with brushed nickel details to beautifully frame a vanity or brighten a hallway.
Ideal for residential and commercial applications, the versatile Aurelio LED wall light can be mounted horizontally or vertically. Complements a variety of interior settings, from industrial to modern.
Features- The Aurelio wall light adds, sleek, modern style to a room
- Streamlined design includes brushed nickel decorative banding over curved frosted glass
- Energy efficient LED light technology provides long-lasting performance
- Brightness is equivalent to a 100 watt bulb, only uses 22 watts of energy
- Dimmable when used with a compatible dimming switch
- Bring energy-saving illumination and eye-catching design to the bathroom, living room, hallway or dining room
- Use vertically on the sides or horizontally above a mirror
- Provides task and ambient lighting
- Glass Color: Frosted Glass
- Finish: Nickel Finish
- No of Light: 1 Light
- Watts: 22W
- Assembled Width: 23.43"
- Assembled Depth: 4.92"
- Assembled Height: 5.51"
- Back Plate Height: 5.51"
- Back Plate Width: 24
- Extends: 4.92"
- ETL: Yes
- CETL: Yes
- Bulb Base: Integrated LED
- Bulb Watts: 22W
- Weight: 6.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps Q1500T3/Cl-277V, 2PK (Q1500T3/CL-277V)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- WESTINGHOUSE VANITY LED 1LT BN 25""W (61121)
- WESTINGHOUSE Westinghouse 66405 3 Light Bath Bar; Polished Brass (262292)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- WESTINGHOUSE Off-Set Fixture Strap (70112)
- Z-LITE Astor 3 Light Vanity, Matte Black & Etched Opal (1937-3V-MB)
- Westinghouse Vanity Lights