Shop All Chandeliers
Westinghouse
Westinghouse Lighting 6368800 6 Light Chandelier - Iron
Mfr # 6368800
Zoro # G503928532
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6368800
- Zoro # G503928532
- UPC # 24034636882
- Country of Origin China
- Category Chandeliers
Description
The precise arrangement of ringed bulbs and contrasting lines form a striking balance in the remarkable Zaro chandelier design. The chic. modern statement piece gets an industrial edge from the iron finish. accentuating its metallic formations. The Zaro chandelier offers a distinctive look for a variety of settings. from industrial to contemporary. Ideal for residential and commercial applications. Incorporate Westinghouse Lighting clear filament LED ST20 bulbs for energy saving illumination. and to enhance the contemporary look. FeaturesThe Zaro six-light chandelier adds a touch of the unexpected to dining rooms. contemporary kitchens. and moreForm meets function in this sophisticated design with stunning resultsIron finish creates a dramatic effectAdjustable length for perfect positioningRecommended Uses:Install above your dining room table or kitchen island. in an entryway or bedroom. for characteristic style and illuminationMake a statement in any area when you introduce this modern-industrial element of light and designProvides task or ambient lightingSpecificationsFinish: Iron FinishNo of Light: 6 LightAssembled Width: 39.21"Assembled Depth: 22.44"Assembled Height: 34.29"Back Plate Height: 1.02"Back Plate Width: 5"Back Plate Diameter: 5"Wire Length: 6"ETL: YesCETL: YesBulb Base: E26Bulb Watts: 60WWeight: 20.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- KEYSTONE UnShunted Short T8 Socket, KT-SOCKET-T8-U-S (KT-SOCKET-T8-U-S)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- Westinghouse Chandeliers