Westinghouse Lighting 6367100 4 Light Chandelier & Semi-Flush with Cage Shades - Brushed Nickel
Mfr # 6367100
Zoro # G603792521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6367100
- Zoro # G603792521
- UPC # 24034636714
- Country of Origin China
- Category Chandeliers
Description
Add distinctive lighting and character to any space with the convertible Nolan chandelier & semi-flush fixture. Crafted to resemble early 20th century lighting, the open cage design provides abundant illumination from all angles. It features charming industrial-style details like latch fasteners that make it easy to switch out bulbs. The brushed nickel finish brings an industrial aesthetic to living spaces.
Ideal for residential and commercial applications, the retro-style Nolan looks ideal with Westinghouse Lighting clear ST20 LED bulbs. Add as a chandelier or semi-flush mount in kitchens, dining rooms or anywhere a classic touch is desired.
Features- The Nolan four-light chandelier & semi-flush mount fixtures is versatile in design and function
- Retro cage-style design blends well with Industrial, Vintage and Farmhouse decor
- Brushed nickel finish creates an eye-catching appearance
- Adjustable length for perfect positioning
- Chandelier design is ideal for an entryway or dining room
- Semi-flush assembly is perfect in a foyer, living room or bedroom
- Add characteristic style and illumination in any room
- Provides task or ambient lighting
- Glass Color: Cage Shades
- Finish: Nickel Finish
- No of Light: 4 Light
- Assembled Width: 22.44"
- Assembled Depth: 22.44"
- Assembled Height: 21.8"
- Assembled Diameter: 22.44"
- Back Plate Height: 1"
- Back Plate Width: 5.13"
- Back Plate Diameter: 5.13"
- Chain Length: 36"
- Cord Length: 60"
- ETL: Yes
- CETL: Yes
- Bulb Base: E26
- Bulb Watts: 60W
- Weight: 8.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- Westinghouse Chandeliers