Westinghouse Lighting 6367000 4 Light Chandelier & Semi-Flush with Highlights & Cage Shades - Oil Rubbed Bronze
Mfr # 6367000
Zoro # G503792508
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6367000
- Zoro # G503792508
- UPC # 24034636707
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Add distinctive lighting and character to any space with the convertible Nolan chandelier & semi-flush fixture. Crafted to resemble early 20th century lighting, the open cage design provides abundant illumination from all angles. It features charming industrial-style details like latch fasteners that make it easy to switch out bulbs. The rich, oil rubbed bronze finish brings a vintage industrial aesthetic to living spaces.
Ideal for residential and commercial applications, the retro-style Nolan looks ideal with Westinghouse Lighting amber or clear ST20 LED bulbs. Add as a chandelier or semi-flush mount in kitchens, dining rooms or anywhere a classic touch is desired.
Features- The Nolan four-light chandelier & semi-flush mount fixtures is versatile in design and function
- Retro cage-style design blends well with Industrial, Vintage and Farmhouse decor
- Oil rubbed bronze finish creates a rustic appearance
- Adjustable length for perfect positioning
- Chandelier design is ideal for an entryway or dining room
- Semi-flush assembly is perfect in a foyer, living room or bedroom
- Add characteristic style and illumination in any room
- Provides task or ambient lighting
- Glass Color: Highlights & Cage Shades
- Finish: Bronze Finish
- No of Light: 4 Light
- Assembled Width: 22.44"
- Assembled Depth: 22.44"
- Assembled Height: 21.8"
- Assembled Diameter: 22.44"
- Back Plate Height: 1"
- Back Plate Width: 5.13"
- Back Plate Diameter: 5.13"
- Chain Length: 36"
- Cord Length: 60"
- ETL: Yes
- CETL: Yes
- Bulb Base: E26
- Bulb Watts: 60W
- Weight: 8.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75430)
- ILC Replacement for Satco 15r30/27/gu24 replacement light bulb lamp, 2PK (15R30/27/GU24 SATCO)
- FEIT ELECTRIC LED A19 E26 40W SW 4PK (A45082710KLED/4)
- ILC Replacement for Baltoro LLC Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K BALTORO LLC)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- Westinghouse Semi-Flushmount Lights