Shop All Pendants
Westinghouse
Westinghouse Lighting 6361700 1 Light Mini Pendant Accents & Clear Seeded Glass; Oil Rubbed Bronze & Barnwood
Mfr # 6361700
Zoro # G803792543
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.44
- Lamp Type E26 (Medium)
- Diameter 7.44
- Back Plate Diameter (in) 4.96
- Cord Length (in) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6361700
- Zoro # G803792543
- UPC # 24034636172
- Country of Origin China
- Category Pendants
Dimensions
Height | 62.48 |
Width | 7.44 |
Diameter | 7.44 |
Back Plate Diameter (in) | 4.96 |
Cord Length (in) | 50 |
Back Plate Height (in) | 0.98 |
Back Plate Width (in) | 4.96 |
Details
Lamp Type | E26 (Medium) |
Description
1 Light Mini Pendant Accents & Clear Seeded Glass
This indoor mini pendant transports the cozy glow of our outdoor Canyon lantern into your home. The rustic allure of this mini pendant is enriched by the two-tone oil rubbed bronze and barnwood finish. Light warmly reflects from the clear seeded glass. As the exposed bulb is a focal point in the Canyon’s simple yet stylish design, we recommend an amber Westinghouse flexible filament LED to enhance the ambiance and provide energy-savings with long lasting performance.
Specifications- Finish: Oil Rubbed Bronze and Barnwood
- Voltage: 120
- Style: Rustic & Arts and Crafts
- Shade: Clear Seeded Glass
- Base: E26 (MEDIUM)
- Theme: Canyon
- Backplate Width: 4.96
- Backplate Height: 0.98
- Maximum Wattage: 60
- Safety Rating: ETL
- Energy Star: N
- Dimensions: 12.01 x 7.87 x 7.87 in.
- Weight: 3.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Gold LED C9 Multicolored 25 ct String Christmas Lights 16 ft. (40791-71)
- ILC Replacement for Aquafine Zcspl18977-11 replacement light bulb lamp (ZCSPL18977-11 AQUAFINE)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- Westinghouse Pendants