Shop All Semi-Flushmount Lights
Westinghouse
Westinghouse Lighting 6355200 11 - 0.875 in. LED Semi-Flush Oil Rubbed Bronze Finish with White Acrylic Shade
Mfr # 6355200
Zoro # G403792509
Free Shipping & Returns
$87.79
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
- Brand Westinghouse
- MFR # 6355200
- Zoro # G403792509
- UPC # 24034635526
- Country of Origin China
- Category Semi-Flushmount Lights
Description
FeaturesLED semi-flush mount fixture adds. sleek. contemporary styleOil rubbed bronze finish with white acrylic shade creates a striking balance while adding bright illumination to any roomPerfect for a range of home styles. from contemporary to transitional decorEnergy efficient LED light technology provides long-lasting performanceBrightness is equivalent to a 75 watt bulb. only uses 15 watts of energyUV safeDimmable when used with a compatible dimming switchSpecificationsFinish: Oil Rubbed BronzeStyle: TransitionalVoltage: 120Wattage: 15Bulb Included: YesShade: Acrylic ShadeBrightness: 1050Rated Hours: 50000Size: 11 - 0.875 in.Dimension: 4.72" H x 12.99" W x 12.99" L in.Weight: 3.45 lbs
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
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- ILC Replacement for Philips Tl5c 55w/830 replacement light bulb lamp (TL5C 55W/830 PHILIPS)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- Westinghouse Semi-Flushmount Lights