Shop All Chandeliers
Westinghouse
Westinghouse Lighting 6350300 8 Light LED Chandelier Iron Finish
Mfr # 6350300
Zoro # G203928511
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6350300
- Zoro # G203928511
- UPC # 24034635038
- Country of Origin China
- Category Chandeliers
Description
Features
- The Skybridge chandelier is distinguished by its simplistic design, iron finish and decorative display of filament-style T9 LED bulbs
- Perfect for a range of home styles, from contemporary to transitional decor
- Energy efficient LED light technology provides long-lasting performance
- Brightness is equivalent to 480 watts or eight 60W bulbs, only uses 36W of energy
- Dimmable when used with a compatible dimming switch
- Finish: Iron
- Style: Industrial
- Voltage: 120
- Wattage: 5
- Bulb Included: Yes
- Brightness: 450
- Rated Hours: 15000
- Number of Lights: 8
- Dimension: 13.78" H x 5.91" W x 27.56" L in.
- Weight: 14.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- Westinghouse Chandeliers