Westinghouse

Westinghouse Lighting 6321600 36 in. 38W LED Indoor Shop Light Silver with Frosted Lens


product price: $70.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Westinghouse Lighting is a worldwide leader of lighting solutions designed for both the residential and commercial indoor and outdoor applications. We offer a wide range of long life energy efficient light bulbs. customizable lighting fixtures and a large collection of ceiling. Our products are engineered and tested to meet or exceed high-quality standards for homes. offices and commercial applications around the world.This 36 inch integrated LED shop light is the ideal maintenance-free lighting solution for your task and general area lighting applications. The integrated LED technology in this design provides long-lasting. energy-saving light and eliminates the need to replace light bulbs. No wiring is needed so you can hang this LED shop light almost anywhere. A 5 foot. plug-in cord. on/off pull switch. and 12 inch hanging chains provide convenient control and versatility. Featuring a contemporary silver finish. this shop light is durably constructed with an impact-resistant lens. It provides 3000 lumens of glare-free light. perfect for workshops. garages. basements. utility rooms and more. Making the switch to Westinghouse LED light fixtures offers significant energy saving benefits. Westinghouse is a trusted global brand. We know lighting and offer products with exceptional quality. reliability and functionality.FeaturesEnergy-efficient integrated LED technology provides cost saving benefitsLong-lasting. maintenance-free performance with no bulbs to replaceContemporary silver finish with a frosted. impact-resistant lensLED shop light provides convenient task lighting almost anywhereSpecificationsFinish: SilverVoltage: 38 WSize: 36"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.