Shop All Lamp Shades
Westinghouse
Westinghouse 8555800 4 in. Handblown Gloss Smoke Glass Globe; Pack of 6
Mfr # 8555800
Zoro # G704054528
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled Diameter (in) 7.5
- Indoor/Outdoor Indoor/Outdoor
- Type Globe
- Diameter 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8555800
- Zoro # G704054528
- UPC # 30721815584
- Country of Origin China
- Category Lamp Shades
Dimensions
Assembled Diameter (in) | 7.5 |
Diameter | 7.5 in |
Details
Indoor/Outdoor | Indoor/Outdoor |
Type | Globe |
Description
Westinghouse Lighting carries a full line of light bulbs. lighting fixtures. ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today's lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level. Features4 in. Handblown Gloss Smoke Glass GlobeGloss smoke glassGlobe shapeHandblownPack of 6Recommended Uses:Use as replacement globes for outdated or broken glasswareUse in dining room. kitchen. living room. or bedroomInstallation:Common fitter size is compatible with many fixturesThumbscrew installation is fast and simple SpecificationsBulb Included: NoSize: 4 in. Energy Star: NoOutdoor Listed: YesDimension: 7.50" H x 7.50" W x 8.00" LWeight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 120V (S3447)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Opal Glass (23112-OPL)
- HOMEROOTS 16 in. Ivory Slanted Scallop Bell Monay Shantung Lampshade, Egg (469578)
- ILC Replacement For NUVO LIGHTING 50331 (50/331)
- ACCESS LIGHTING Fire, Glass, Yellow Glass (943RJ-YEL)
- Westinghouse Lamp Shades