Shop All Lamp Shades
Westinghouse
Westinghouse 8307200 2.63 x 10 in. Handblown Clear Glass Chimney
Mfr # 8307200
Zoro # G103909269
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8307200
- Zoro # G103909269
- UPC # 30721830723
- Country of Origin China
- Category Lamp Shades
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2.63 x 10 in. Handblown Clear Glass Chimney
- Clear glass
- Classic chimney shape
- Handblown
- Use as replacement shade for oil lamps
- Pair with converted electric lamps
- Slides easily into place
- Common base size fits many chimney seats
- Bulb Included: No
- Energy Star: No
- Outdoor Listed: No
- Dimension: 10.00" H x 3.63" W x 3.63" L
- Weight: 0.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- NTC NTC NTC0066 Zing Ear Pull Chain Switch 3 Speed (NTC0066)
- ACCESS LIGHTING Thea, Oval Cased Glass, Cobalt Glass (920ST-COB)
- HOMEROOTS 13 in. White Deep Cone No Slub Lampshade (469899)
- JANDORF Riser Shade 1Inch Solid Brass 60118 (3404118)
- Westinghouse Lamp Shades