Shop All Lamp Shades
Westinghouse
Westinghouse 8149300 8 in. Acrylic Prismatic Dome Clip On Shade
Mfr # 8149300
Zoro # G903909285
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8149300
- Zoro # G903909285
- UPC # 30721814938
- Country of Origin China
- Category Lamp Shades
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 8 in. Acrylic Prismatic Dome Clip On Shade
- Prismatic acrylic
- Dome shape
- Clip-on design
- Transform a light bulb into a decorative light fixture
- Use anywhere in need of an instant lighting makeover
- Easily clips onto any A-shape light bulb
- No wiring or tools required
- Bulb Included: No
- Size: 8 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 4.00" H x 8.00" W x 8.00" L
- Weight: 7.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-4s54-90c-2ls-g (ICN-4S54-90C-2LS-G ADVANCE)
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle (CS11WIMP)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- ILC Replacement for Osram Sylvania M2-in-t8-d-277 replacement light bulb lamp (M2-IN-T8-D-277 OSRAM SYLVANIA)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- ESTALLAR 12 in. Slanted Rectangle Bell Monay Shantung Lampshade, Ivory (ES3100984)
- UNITED SCIENTIFIC Celestial Star Globe (CELEST1)
- RADIANT Kraft.Paper Shade (RA21241)
- ESTALLAR 13 in. Ivory Deep Cone No Slub Lampshade, Egg (ES3096030)
- Westinghouse Lamp Shades