Shop All Lamp Shades
Westinghouse
Westinghouse 8142200 2.25 in. Brown Marbleized Glass Bell
Mfr # 8142200
Zoro # G003909253
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8142200
- Zoro # G003909253
- UPC # 30721814228
- Country of Origin China
- Category Lamp Shades
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2.25 in. Brown Marbleized Glass Bell
- Brown marbleized glass
- Traditional bell shape
- Replacement shade for wall or fan fixtures and lamps
- Add to pendant fixture for dining or bar area
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Size: 2.25 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 4.63" H x 5.38" W x 5.38" L
- Weight: 20.90 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- SATCO 9.8W A19 LED - 2700K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11434)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, White Stone Glass (23112-WHST)
- HOMEROOTS 14 in. Ivory Premium Square Monay Shantung Lampshade, Egg (469530)
- CLING Wickless Metal Alcohol Lamp (CL622369)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- Westinghouse Lamp Shades