Shop All Lamp Shades
Westinghouse
Westinghouse 8141200 2.25 in. Lunar Weave Glass Shade
Mfr # 8141200
Zoro # G904040475
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 8141200
- Zoro # G904040475
- UPC # 30721814129
- Country of Origin China
- Category Lamp Shades
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2.25 in. Lunar Weave Glass Shade
- Lunar weave glass
- Slightly flared shape
- Add to pendant fixture for dining or bar area
- Replacement shade for wall fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Size: 2.25 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 6.10" H x 3.75" W x 5.40" L
- Weight: 26.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGLO 1x60W Pendant w/ Chrome Finish (95532A)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ILC Replacement for Leviton 357-9 (357-9 LEVITON)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- CAL LIGHTING Hardback Fabric Shade (SH-1074)
- ACCESS LIGHTING Glassn Glass, Cylinder Shade, Brushed Steel Finish, Clear Opal Glass (23133-BS/CLOP)
- RADIANT Drum Hardback Fabric Shade (RA735676)
- ESTALLAR 15 in. Snow Drum Trimmed Linen Lampshade (ES3099091)
- Westinghouse Lamp Shades