Shop All Light Fixture Parts
Westinghouse
Westinghouse 8140900 2.25 in. Handblown Charcoal Swirl Glass Shade
Mfr # 8140900
Zoro # G603737317
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8140900
- Zoro # G603737317
- UPC # 30721814099
- Country of Origin China
- Category Light Fixture Parts
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2.25 in. Handblown Charcoal Swirl Glass Shade
- Charcoal swirl pattern
- Tapered barrel shape
- Handblown
- Add to pendant fixture for dining or bar area
- Replacement shade for wall or fan fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Size: 2.25 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 5.38" H x 4.88" W x 4.88" L
- Weight: 29.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- BELL OUTDOOR Lamp Holder Gray (5613-0)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- WESTINGHOUSE Light Globe Prism Ball Clear (8525400)
- WESTINGHOUSE LAMP SOCKET-3 TERMINAL (70421)
- WESTINGHOUSE Mushroom White Glass Lamp Shade 6 pk, 6PK (85613)
- WESTINGHOUSE SAF-T-BRCE 3TET TW&LK (1100)
- WESTINGHOUSE Round White Glass Fan/Fixture Shade (81819)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- HANSON TR-50 for Taps 1/4in to 1/2in (12050)
- Westinghouse Light Fixture Parts