Shop All Lamp Shades
Westinghouse
Westinghouse 8116700 2.25 in. Brown Swirl Glass Bell
Mfr # 8116700
Zoro # G003909291
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8116700
- Zoro # G003909291
- UPC # 30721811678
- Country of Origin China
- Category Lamp Shades
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 2.25 in. Brown Swirl Glass Bell
- Ivory-colored glass with brown swirl design
- Traditional bell shape
- Add to pendant fixture for dining or bar area
- Replacement shade for wall or fan fixtures and lamps
- Use for accent and mood lighting
- Installs quickly and easily in a variety of lighting configurations
- Bulb Included: No
- Size: 2.25 in.
- Energy Star: No
- Outdoor Listed: No
- Dimension: 5.00" H x 6.00" W x 6.00" L
- Weight: 28.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 480-X-Lh-Tc-P (480-X-LH-TC-P)
- ILC Replacement for Lamptech 65br40fl replacement light bulb lamp (65BR40FL LAMPTECH)
- JUNO LIGHTING Floating Electric Feed, White (R29 WH)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh (7501200)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- ACCESS LIGHTING Chianti, Glass Shade, Purple Swirl Glass (978ST-PLS)
- ESTALLAR 16 in. Slanted Rectangle Bell Monay Shantung Lampshade, Ivory (ES3091925)
- ACCESS LIGHTING Thea, Oval Cased Glass, Cobalt Glass (920ST-COB)
- Westinghouse Lamp Shades