Shop All Vehicle Bulbs & Lenses
Westinghouse
Westinghouse 794600 48 in. T8 Tube Guard Light Bulb
Mfr # 794600
Zoro # G404001747
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 794600
- Zoro # G404001747
- UPC # 30721079467
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 48 in. T8 Tube Guard Light Bulb
- Type of Bulbs: Fluorescent
- Bulb Included: No
- Size: 48 in.
- Energy Star: No
- Finish: Clear
- Outdoor Listed: No
- Domestic Code: TUBEGUARD/T8/48
- Maximum Overall Length MOL: 48
- Dimension: 1.25" H x 1.25" W x 47.31" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- FLOJET Pump, Marine/Rv, 12VDC, 3/8 in.FNPT (02100-12C)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P225FE)
- AME Jack Stands, Flat Handle, 24T, PR (14425)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- ILC Replacement for Bausch & Lomb 31-31-42 replacement light bulb lamp (31-31-42 BAUSCH & LOMB)
- RACE SPORT T15 9-Chip 5050 Led Replacement Bulbs (Amber) (Pair) Pr (RS-T15-A-5050)
- ILC Replacement for Square D Dl1bl120 replacement light bulb lamp, 2PK (DL1BL120 SQUARE D)
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 48V, PK10 (1823-10PK)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1952)
- Westinghouse Vehicle Bulbs & Lenses