Shop All Ceiling Fans
Westinghouse
Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control
Mfr # 7840900
Zoro # G703747643
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7840900
- Zoro # G703747643
- UPC # 24034784095
- Country of Origin China
- Category Ceiling Fans
Description
Features
- 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan with Wall Control
- 5-Speed Wall Control
- Voltage: 120
- Size: 56"
- Bulb Included: No
- Blades: Steel Blades
- Safety Rating: ETL
- Size: 56 in.
- Energy Star: No
- Finish: White
- Style: Contemporary
- Blade Pitch: 8?
- Outdoor Listed: No
- Motor Material: Cold Rolled Steel Motor
- Motor Size: 172 mm x 12 mm
- Down Rod: 1/2" X 12"
- Blade Pitch: 9
- Blade Finish: White
- Airflow CFM on High Speed: 6254
- Electricity Use on High Speed: 60
- Airflow Efficiency CFM & W on High Speed: 104
- Mount: Down Rod Only
- Lead Wire: 54"
- Capacitor: Single
- Installation System: J Hook
- Dimension: 8.66" H x 9.06" W x 25.39" L
- Weight: 14.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Relay, Switching, 120 V Coil (6AZU0)
- ARM & HAMMER Pleated Air Filter, 14" x 30" x 1", 4 Pack (KA14X30X1_4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x14", MERV 8 (6B652)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Switch 3Spd Fan 8-Wirepc (77075)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- Westinghouse Ceiling Fans & Accessories