Shop All Fluorescent Linear Lamps
Westinghouse
Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25
Mfr # 702900
Zoro # G203745675
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rendering Index 83
- Bulb Shape T8
- Bulb Base Type Medium Bipin
- Lumens 3100
- Wattage 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 702900
- Zoro # G203745675
- UPC # 30721070297
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Color Rendering Index | 83 |
Bulb Shape | T8 |
Bulb Base Type | Medium Bipin |
Lumens | 3100 |
Wattage | 32 |
Rated Hours | 24000 |
Mean Lumens | 2950 |
Color Temperature | 4100K |
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 32 watt T8 Linear 841 Fluorescent Light Bulb
- Traditional ball finial
- Pack of 25
- Add an attractive accent to a table or floor lamp
- Securely fasten a lampshade to lamp harp
- Unplug lamp before installation
- Remove old finial by turning counterclockwise
- Place lampshade over threaded stud and fasten finial by turning clockwise
- Bulb Included: No
- Energy Star: No
- Finish: Cool White
- Outdoor Listed: No
- Dimension: 1.00" H x 1.00" W x 47.75" L
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- WESTINGHOUSE Westinghouse 744600 17 watt T8 Linear 741 Fluorescent Light Bulb; Cool White - Pack of 25 (744600)
- ILC Replacement for Genesis G10t5l replacement light bulb lamp (G10T5L GENESIS)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- ILC Replacement For BATTERIES AND LIGHT BULBS F25T12CW33 (WW-LKHK-6)
- ILC Replacement for Atlantic Ultraviolet Sbl005 replacement light bulb lamp (SBL005 ATLANTIC ULTRAVIOLET)
- ILC Replacement for Aquafine 3084 LM replacement light bulb lamp (3084 LM AQUAFINE)
- Westinghouse Fluorescent Linear Lamps