Shop All Post Lighting
Westinghouse
Westinghouse 6687500 High Impact Polycarbonate One Light Post Top Outdoor Lantern; Black
Mfr # 6687500
Zoro # G004045080
original price:
$49.75
5% off
new price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6687500
- Zoro # G004045080
- UPC # 24034668753
- Country of Origin China
- Category Post Lighting
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- High Impact Polycarbonate One Light Post Top Outdoor Lantern
- Install near driveway, walk, or stairs
- Light for patio or deck
- For exterior use
- Voltage: 120
- Number of Bulbs: 1
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Black
- Shade: Clear Textured Acrylic Panels
- Outdoor Listed: Yes
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 8.30" H x 8.30" W x 10.25" L
- Weight: 11.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- ILC Replacement for Philips Cdm-td 150w/830 replacement light bulb lamp (CDM-TD 150W/830 PHILIPS)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (98BK)
- WADDELL Post Top Large Ball Pine (110)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7708-13)
- Westinghouse Post Lighting