Shop All Vanity Lights
Westinghouse
Westinghouse 66424 4 Light Bracket & Outlet
Mfr # 533083
Zoro # G904144630
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 533083
- Zoro # G904144630
- Country of Origin China
- Category Vanity Lights
Description
Features
- 4 light wall bracket with ground convenience outlet.
- White finish base.
- White ceramic glass.
- Width 24 in., height 4-1/2 in., extends 5 in.
- Uses 4 white standard base bulbs, a-19, 60w maximum.
- Dimension - 3.88 x 2.09 x 2.53 in.
- Item weight - 3.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- WESTINGHOUSE Bulb S11 10W Cl Int 130V (0356800)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- WESTINGHOUSE Off-Set Fixture Strap (70112)
- WESTINGHOUSE Westinghouse 66405 3 Light Bath Bar; Polished Brass (262292)
- WESTINGHOUSE VANITY LED 1LT BN 25""W (61121)
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Brushed Nickel (LHV-1006-BN)
- Westinghouse Vanity Lights