Shop All Semi-Flushmount Lights
Westinghouse
Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish
Mfr # 533018
Zoro # G604162026
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 533018
- Zoro # G604162026
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Features
- 2 Light, Semi-Flush Mount Ceiling Fixture
- White Finish
- White Glass
- Diameter 13 in.
- Height 6 in.
- Uses 2 Standard Base Bulbs
- A-19
- 60W Maximum.
- Dimension - 1.99 x 13 x 6 in.
- Item Weight - 1.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast (RMH-20-K-BLS)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Bandera 5.25In, Matte Black Cage (6130700)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- Westinghouse Semi-Flushmount Lights