Shop All Chandeliers
Westinghouse
Westinghouse 63433 16.31 in. 4 Light Chandelier
Mfr # 3539228
Zoro # G804109210
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3539228
- Zoro # G804109210
- UPC # 24034634338
- Country of Origin China
- Category Chandeliers
Description
Features
- Assembled Height: 16-5/16 in.
- Casing Finish: Oil Rubbed Bronze
- Product Type: 4 Light Chandelier
- Hardware Included: Yes
- Assembled Depth: 25-3/16 in.
- ETL Listed: Yes
- Recommended Bulb Type: E-26 (Standard)
- Color Finish: Brown
- Maximum Bulb Wattage: 60 watts
- Four light dual mount chandelier with metal shades
- Can be hung as a chandelier or semi-flush mount
- Includes 36" chain, 60" wire and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61422)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- ALADDIN LIGHT LIFT Standard Mount All1000 (ALL1000)
- Westinghouse Chandeliers