Shop All Halogen Light Bulbs
Westinghouse
Westinghouse 630900 11 watt PAR36 Halogen Landscape Low Voltage Light Bulb; Pack of 6
Mfr # 630900
Zoro # G703745649
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 120
- Light Appearance 2750
- Bulb Primary Application Spot
- Voltage 12
- Bulb Shape PAR36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 630900
- Zoro # G703745649
- UPC # 30721063091
- Country of Origin China
- Category Halogen Light Bulbs
Details
Lumens | 120 |
Light Appearance | 2750 |
Bulb Primary Application | Spot |
Voltage | 12 |
Bulb Shape | PAR36 |
Bulb Base Type | Terminal & Spade Connector |
Wattage | 11 |
Candle Power | 200 |
Beam Spread | 10 Degrees |
Rated Hours | 1000 |
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 11 watt PAR36 Halogen Landscape Low Voltage Light Bulb
- Pack of 6
- Install in entryway, kitchen, or bedroom
- For interior use
- Voltage: 120
- Number of Bulbs: 2
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish Category: Brown
- Shade: Frosted Rope and Reed Design Glass
- Outdoor Listed: No
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 5.75" H x 5.08" W x 2.44" L
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- EKENA MILLWORK Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P (CM18ED1)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap (85-00006)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- ILC Replacement for Osram Sylvania HLX 64664 replacement light bulb lamp (HLX 64664 OSRAM SYLVANIA)
- Westinghouse Halogen Light Bulbs