Shop All Chandeliers
Westinghouse
Westinghouse 6226400 Fontane Six Light Indoor Chandelier; Brushed Nickel
Mfr # 6226400
Zoro # G003931711
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6226400
- Zoro # G003931711
- UPC # 24034622649
- Country of Origin China
- Category Chandeliers
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Fontane Six Light Indoor Chandelier
- Voltage: 120
- Number of Bulbs: 6
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Brushed Nickel
- Finish Category: Stainless
- Shade: Frosted Glass
- Outdoor Listed: No
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 22.88" H x 15.00" W x 27.13" L
- Weight: 20.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- Westinghouse Chandeliers