Shop All Chandeliers
Westinghouse
Westinghouse 6221400 Kings Canyon Five Light Indoor Chandelier; Oil Rubbed Bronze
Mfr # 6221400
Zoro # G603931654
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Light Type E26 (Medium)
- Back Plate Diameter (in) 5
- Assembled Height (in) 23.38
- Assembled Diameter (in) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6221400
- Zoro # G603931654
- UPC # 24034622144
- Country of Origin China
- Category Chandeliers
Dimensions
Back Plate Diameter (in) | 5 |
Assembled Height (in) | 23.38 |
Assembled Diameter (in) | 26 |
Back Plate Height (in) | 1.02 |
Cord Length | 60 in |
Details
Fixture Wattage | 60 |
Light Type | E26 (Medium) |
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Kings Canyon Five Light Indoor Chandelier
- Voltage: 120
- Number of Bulbs: 5
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Oil Rubbed Bronze
- Finish Category: Brown
- Shade: Burnt Scavo Glass
- Outdoor Listed: No
- Backplate Height: 1.02
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 22.75" H x 11.00" W x 23.25" L
- Weight: 14.30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 180lm (61716)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- Westinghouse Chandeliers