Shop All Halogen Light Bulbs
Westinghouse
Westinghouse 621100 50 watt MR16 Halogen Xenon Flood Light Bulb; Pack of 6
Mfr # 621100
Zoro # G303720299
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU10
- Lumens 500
- Bulb Primary Application Flood
- Light Appearance 3050
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 621100
- Zoro # G303720299
- UPC # 30721062117
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GU10 |
Lumens | 500 |
Bulb Primary Application | Flood |
Light Appearance | 3050 |
Bulb Shape | MR16 |
Features | Lensed |
Candle Power | 1100 |
Rated Hours | 3500 |
Beam Spread | 30 Degrees |
Wattage | 50 |
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 50 watt MR16 Halogen Xenon Flood Light Bulb
- Three-light pendant interior ceiling fixture
- Pack of 6
- Voltage: 120
- Number of Bulbs: 3
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Clear
- Type of Bulb: Incandescent
- Shade: Frosted Crackle Glass
- Outdoor Listed: No
- Usage: Indoor use only
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 7.09" H x 3.07" W x 7.08" L
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (4317220)
- SIMPLE DESIGNS Petite Mid Century Table Lamp, Light Wood and White (LT2078-LWW)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- WESTINGHOUSE Bulb Halgn T4 40W (0487100)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- Westinghouse Halogen Light Bulbs