Shop All Fluorescent Light Bulbs
Westinghouse
Westinghouse 601300 22 watt T9 Circular Fluorescent Light Bulb; Warm White - Pack of 12
Mfr # 601300
Zoro # G303745445
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Bulb Base Type 4-Pin
- Wattage Equivalency 22
- Rated Life 9000
- Color Rendering Index 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 601300
- Zoro # G303745445
- UPC # 30721060137
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T9 |
Bulb Base Type | 4-Pin |
Wattage Equivalency | 22 |
Rated Life | 9000 |
Color Rendering Index | 52 |
Lumens | 1040 |
Bulb Color Temp. | 3000 |
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 22 watt T9 Circular Fluorescent Light Bulb
- Pack of 12
- Install in living room, family room, or bedroom
- For interior use
- Voltage: 120
- Number of Bulbs: 3
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Warm White
- Finish Category: Stainless Look
- Shade: Opal Glass
- Outdoor Listed: No
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 1.38" H x 8.27" W x 8.66" L
- Weight: 6.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- WESTINGHOUSE 32 watt T9 Circular Fluorescent Light Bulb, Cool White, 12PK (602000)
- WESTINGHOUSE 23 watt Mini Twist 27 CFL Light Bulb, Frost (722500)
- WESTINGHOUSE Bulb Cfl Tt G23 Ww 7W (37373)
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830/XP/ECO)
- Westinghouse Fluorescent Light Bulbs