Shop All Fluorescent Linear Lamps
Westinghouse
Westinghouse 575200 40 watt T12 Linear Fluorescent Light Bulb; Cool White Deluxe - Pack of 30
Mfr # 575200
Zoro # G003745486
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 575200
- Zoro # G003745486
- UPC # 30721057526
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 40 watt T12 Linear Fluorescent Light Bulb
- Pack of 30
- Install in entryway, kitchen, or bedroom
- For interior use
- Voltage: 120
- Number of Bulbs: 1
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: ETL
- Energy Star: No
- Finish: Cool White Deluxe
- Finish Category: Stainless Look
- Shade: Frosted Fluted Glass
- Outdoor Listed: No
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 1.42" H x 1.42" W x 48.03" L
- Weight: 24.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/950CA/FIL/6)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- HALO Perftex™ Baffle, 5110 (5110BB)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- WESTINGHOUSE Westinghouse 744600 17 watt T8 Linear 741 Fluorescent Light Bulb; Cool White - Pack of 25 (744600)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Satco F72T12/Cw/Ho, 15PK (F72T12/CW/HO)
- ILC Replacement for SLI Sylvania Lighting F15w T8 Bl368 replacement light bulb lamp (F15W T8 BL368 SLI SYLVANIA LIGHTING)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- ILC Replacement For BATTERIES AND LIGHT BULBS F72T8CW FLUORESCENT LINEAR 24PK (24PAK:WW-LKVV-8)
- Westinghouse Fluorescent Linear Lamps