Shop All Ceiling Fans
Westinghouse
Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan
Mfr # 3904505
Zoro # G103686252
original price:
$149.99
10% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 3904505
- Zoro # G103686252
- UPC # 24034721793
- Country of Origin Unknown
- Category Ceiling Fans
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Width: 44 in.
- Finish: Brushed Nickel
- Color: Silver
- Indoor or Outdoor: Indoor
- Product Type: Ceiling Fan
- Airflow: 3792 CFM
- Reversible Airflow: Yes
- Energy Star Compliant: No
- Fan Blade Material: Wood
- Number of Lights: 2 lights
- ETL Listed: Yes
- Watts: 9.8 watt
- Number of Blades: 3 blade
- Mounting Type: Hugger
- Light Type: Bowl
- Motor Speed: 203 rpm
- Blade Finish: Weathered Maple
- Color Rendering Index: 80 CRI
- Lumens: 800 lumen
- Color Temperature: 3000K
- Average Rated Life: 25000 hr.
- Fan Blade Length: 18.94 in.
- Number of Speeds: 4 speed
- Fan Blade Width: 5.51 in.
- Reversible Two Sided Blades: Yes
- Height: 13.78 in.
- UL Listed: No
- Weight: 17.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FA24X28X2A_6)
- IDEAL Feed-Thru RJ-45 Installation Kit (33-507)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- HUNTER Extension Downrod, 72", White (23067)
- WESTINGHOUSE Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture (7221500)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- Westinghouse Ceiling Fans