Shop All Fluorescent Linear Lamps
Westinghouse
Westinghouse 37619 13 Watts; 4 Pin Replacement Compact Fluorescent Lamp
Mfr # 582171
Zoro # G903711734
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 582171
- Zoro # G903711734
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Features
- 13 Watts, 4 Pin Replacement Compact Fluorescent Lamp
- G24Q-1 Base
- Warm White 2850 deg. Color Temperature, CRI - 82
- 900 Lumens
- For Electronic & Dimming Ballasts
- Dimension - 9.46 x 5.52 x 2.56 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE INC BULB F15 25W AMBR2PK (3222)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- BERGEN INDUSTRIES Temp Light Stringer, 50 ft, 12/3, 5 Light (GL50123MPC)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- WESTINGHOUSE Westinghouse 744600 17 watt T8 Linear 741 Fluorescent Light Bulb; Cool White - Pack of 25 (744600)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- SYLVANIA Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K (20901*)
- ILB GOLD Full Spectrum Bulb, Replacement For Jesco Sl4-L-20/64, 2PK (SL4-L-20/64)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F54T5/Ho/835, 25PK (F54T5/HO/835)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- Westinghouse Fluorescent Linear Lamps