Shop All Ceiling Fans
Westinghouse
Westinghouse 3002639 42 in. Crusader Polished Brass Brown Indoor Ceiling Fan
Mfr # 3002639
Zoro # G503685862
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3002639
- Zoro # G503685862
- UPC # 24034723407
- Country of Origin China
- Category Ceiling Fans
Description
The polished brass finish and coordinating reversible wood finish blades will enhance any room. Choose walnut or oak blade finish to complement your decor.
Features- 42 in. Crusader Polished Brass Brown Indoor Ceiling Fan
- Durable construction for lasting use
- Blade Span-42 in. Finish-Polished Brass
- Color-Brown
- Indoor or Outdoor-Indoor
- Energy Star Compliant-No
- UL Listed-No
- Number of Speeds-3 speed
- Height-10.78 in. Fan Blade
- Material-MDF
- Mounting Type-Combo
- Blade Finish-Dark Walnut
- Number of Blades-4 blade Watts-47 watt Reversible Two Sided Blades-Yes
- Fan Blade
- Width-4.88 in. ETL Listed-Yes
- Size of Room-Small Room (up to 10x10)
- Airflow-2763 CFM Number of Lights-3 lights
- Color: Brown
- Size: 42 in.
- Weight: 13.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 6 (SBS-6106 NB)
- SCOTSMAN Temp Sensor, For 56FK21, Fits Everest (RS01-00)
- DR INFRARED HEATER Electric Portable Space Heater, 1500-Watt (DR-968)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- Westinghouse Ceiling Fans & Accessories