Shop All Ceiling Fans
Westinghouse
Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan
Mfr # 3002638
Zoro # G303685864
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 3002638
- Zoro # G303685864
- UPC # 24034723377
- Country of Origin China
- Category Ceiling Fans
Description
The antique brass finish and coordinating reversible wood finish blades will enhance any room. Choose oak or walnut blade finish to complement your decor.
Features- 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan
- Durable construction for lasting use
- Blade Span-52 in. Finish-Antique Brass
- Color-Brown
- Indoor or Outdoor-Indoor
- Fan Blade
- Material-MDF
- Width-5.38 in. Number of Speeds-3 speed Mounting Type-Combo
- UL Listed-No
- Energy Star Compliant-No
- Airflow-4815 CFM Watts-58 watt Reversible Two Sided Blades-Yes
- Size of Room-Large Room (15x15)
- ETL Listed-Yes
- Height-11.77 in. Number of Blades-5 blade Blade Finish-Oak
- Number of Lights-3 lights
- Color: Brown
- Size: 52 in.
- Weight: 18.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Potential Relay, 9067 (9067)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- CRAFTMADE 52" Ceiling Fan with Blades (SLN52FB5)
- Westinghouse Ceiling Fans & Accessories