Shop All Lampholders
Westinghouse
Westinghouse 28551 Replacement Cord 6 Bulb C7 Universal Clip
Mfr # 9236985
Zoro # G403713511
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 9236985
- Zoro # G403713511
- UPC # 686140285516
- Country of Origin China
- Category Lampholders
Description
Features
- Christmas Theme: Six Bulb Replacement Cord
- Product Type: Porcelain Village Accessory
- Color Family: White
- Material: PVC
- Dimensions: 12 ft.
- Power Type: Plug-In
- Number of Lights: 6 lights
- Number in Package: 1 pc.
- Indoor and Outdoor: Indoor and Outdoor
- Electronic: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- MIRACLE LED Bug Light Lovely Glow Yellow Amber LED Replace 60W for Porch & Patio (602175)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- WESTINGHOUSE Socket Adapt Cand To Std (70361)
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- ILC Replacement for Germicidal 2g11 Socket (2G11 SOCKET GERMICIDAL)
- LEVITON Pul Chan Sckt W/Outlet (09726-00C)
- SIGMA ELECTRIC Lampholders/Roundcvr Gry (14782)
- Westinghouse Lampholders