Shop All Lampholders
Westinghouse
Westinghouse 28549 Replacement Cord 3 Bulb C7 Universal Clip
Mfr # 9236977
Zoro # G103713446
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 9236977
- Zoro # G103713446
- UPC # 686140285493
- Country of Origin China
- Category Lampholders
Description
Features
- Christmas Theme: Three Bulb Replacement Cord
- Product Type: Porcelain Village Accessory
- Color Family: White
- Material: PVC
- Dimensions: 8 ft.
- Power Type: Plug-In
- Indoor and Outdoor: Indoor and Outdoor
- Number of Lights: 3 lights
- Electronic: Yes
- Length: 8 ft.
- Number in Package: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S5887)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 8-3/4 x 17-3/4 x 5 In. (STI-9644)
- ILC Replacement for Sylvania 25t8dc 130v replacement light bulb lamp, 2PK (25T8DC 130V SYLVANIA)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- WESTINGHOUSE Socket Adapt Cand To Std (70361)
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- PASS & SEYMOUR 660W Wht Incalampholder (272CC18)
- SIGMA Sigma 14782WH White Weatherproof Lampholder Kit (3425386)
- ETI Sockets T8 Bi-Pin Non Shunt (BIPIN-20)
- ILC Replacement for Socket Lumiline-476 (LUMILINE-476 SOCKET)
- Westinghouse Lampholders