Shop All Lampholders
Westinghouse
Westinghouse 28547 Replacement Cord 1 Bulb C7 Universal Clip
Mfr # 9236969
Zoro # G303713468
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 9236969
- Zoro # G303713468
- UPC # 686140285479
- Country of Origin China
- Category Lampholders
Description
Features
- Christmas Theme: One Bulb Replacement Cord
- Product Type: Porcelain Village Accessory
- Color Family: White
- Material: PVC
- Dimensions: 5 ft.
- Electronic: Yes
- Indoor and Outdoor: Indoor
- Power Type: Plug-In
- Number in Package: 1 pc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- WESTINGHOUSE Socket Adapt Cand To Std (70361)
- ILC Replacement for Socket Fe730-2 (FE730-2 SOCKET)
- ILC Replacement for Golo Ge-6003-6 (GE-6003-6 GOLO)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- ILC Replacement for Utilitech 0008694 Socket (0008694 SOCKET UTILITECH)
- Westinghouse Lampholders