Shop All Vehicle Bulbs & Lenses
Westinghouse
Westinghouse 05402 Light Bulb
Mfr # 3086808
Zoro # G903979141
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3086808
- Zoro # G903979141
- UPC # 30721054020
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Features
- Product Type: Halogen Light Bulb
- Watts: 6 watts
- Lumens: 66 lumens
- Bulb Type: Encapsulated
- Bulb Shape Type: PAR16
- Base Type: Medium (E26)
- Light Color: White
- Number in Package: 1 pk
- Average Rated Life: 2 hr.
- Voltage: 12 volts
- Dimmable: Yes
- Color Temperature: 295 K
- Filament: CC-8
- Bulb Diameter: 1.93 in.
- Bulb Length: 2.87 in.
- Indoor and Outdoor: Indoor and Outdoor
- Commercial or Residential: Commercial or Residential
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Fiberglass Resin, 1 gal, Can, Light Straw (404)
- ICON TECHNOLOGIES HOLDING TANK, HT339-ED, W/3IN SPIGOT & 4 LEVEL SENSORS (12429)
- BALDWIN FILTERS Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In (BF7635)
- REDLINE DETECTION Redline Ready Smoke Leak Detector (95-0400)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- OSRAM Bulb, 39118 (39118)
- ILC Replacement for Heine Short F.o. Laryngoscope BA ERY Handle replacement light bulb lamp (SHORT F.O. LARYNGOSCOPE BA ERY HANDLE HEINE)
- ILB GOLD Replacement For Bmw M3 Year 1991 Glove Comp. Light, 4Pk (M3 YEAR 1991 GLOVE COMP. LIGHT)
- ILC Replacement for Forest Dental 16060 replacement light bulb lamp (16060 FOREST DENTAL)
- FLOSSER Bulb, 9008 (9008)
- ILC Replacement for Eiko 161-bp replacement light bulb lamp, 10PK (161-BP EIKO)
- Westinghouse Automotive Headlight, Signal & Tail Light Assemblies