Shop All Security & Flood Lights
Westinghouse
Westinghouse 04781 20W Halogen Flood Light With Glass Lens Pack of 6
Mfr # 527976
Zoro # G003962517
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 527976
- Zoro # G003962517
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- 20W, Halogen Flood Light With Glass Lens
- 20MR16Q/FL/lN/CD
- MR-16
- 1-7/8 in. MOL
- GU5.3 Base
- 12V
- 2,000 Average Hours
- Carded.
- Dimension - 5 x 3.18 x 3.15 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- PROGRESS LIGHTING Carisa Flush Mount (P350075-009)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- W F HARRIS LIGHTING Lamp Holder, Single, BlkPAR38,150W (101-BK)
- NUVO LED Large Flood Light, 50W, 5000K, Bronze Finish, 100V277V, Dimmable (65/539R1)
- FEIT ELECTRIC Light, LED, Comm Security Wall Ligh, PK2 (S15CWPK/850/BZ/2)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- Westinghouse Security & Flood Lights