Shop All Vehicle Bulbs & Lenses
Westinghouse
Westinghouse 04065 7.5W Indicator Light Bulb - White Pack of 6
Mfr # 786945
Zoro # G603735016
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 786945
- Zoro # G603735016
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Features
- 7-1/2W, Indicator Light Bulb
- 71/2S11/W
- 120V
- Color - White
- Standard Base
- 2.25 in. Maximum Overall Length
- 2.25 in. Maximum Overall Length
- 1,500 Average Rated Hours
- 38 Lumens
- Carded.
- Dimension - 5.07 x 3.5 x 1.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fin Straightener Set (18403)
- RARITAN Soft Close Seat & Cover - White (1238SC)
- ILC Replacement for Polaris LXT 550cc Snowmobile Battery FOR Year 2011 Model (LXT 550CC SNOWMOBILE BATTERY FOR YEAR 2011)
- DAYCO Radiator Hose, ID 2 7/8 In, OD 3.3 In (75288GL)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- RACE SPORT 1156 (Bau15S) No-Rapid Turn Signal Led Bulbs (Amber) (Pair) Pr (RSBAU15SNRFA)
- ECCO SAFETY GROUP STRIP LIGHTING 36 LED 24IN STRIP 12V (EW0117)
- ILC Replacement For LIGHT BULB LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VB3-3)
- ILC Replacement For BATTERIES AND LIGHT BULBS 967 (WW-LG3E-6)
- ILC Replacement for Batteries AND Light Bulbs Min10449 replacement light bulb lamp, 10PK (MIN10449 BATTERIES AND LIGHT BULBS)
- Westinghouse Automotive Headlight, Signal & Tail Light Assemblies