Shop All Vehicle Bulbs & Lenses
Westinghouse
Westinghouse 03727 21W; 12V; Hi Intensity Light Bulb - Clear
Mfr # 102442
Zoro # G804014545
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 102442
- Zoro # G804014545
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Features
- 21W, 12V Hi Intensity Light Bulb
- Color - Clear
- 21S8/1073/CD
- Maximum Overall Length 2 in.
- S.C. Bay Base
- 1000 Average Rated Hours
- Carded.
- Dimension - 0.1 x 0.21 x 0.29 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Nissan Head Bolt Socket, 1/2" Dr (212MZB)
- GROTE Mounting Panel, Complete (82-1914)
- CUSTOM ACCESSORIES Clock Compass, with Thermometer, Combo (11159)
- INCOM Blue Engineer Reflective Tape 1 x 150' (RST541)
- WESTINGHOUSE Bulb Halogen T3 150W (0497400)
- ILC Replacement for Eiko D3S replacement light bulb lamp (D3S EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS H35SN12 (WW-LQ3Y-0)
- SATCO Bulb, Halogen, 250W, T4 1/2, Mini Cand Base, Single Ended (S1918)
- EAGLE EYES LAMP, GM396-B000L (GM396-B000L)
- ILC Replacement for Mercury Topaz Year 2003 Rear Side Marker Light replacement light bulb lamp, 10PK (TOPAZ YEAR 2003 REAR SIDE MARKER LIGHT MERCU)
- ILC Replacement For LIGHT BULB LAMP 787 (WW-2YTD-1)
- Westinghouse Vehicle Bulbs & Lenses