Shop All Ceiling Fans
Westinghouse
Wengue 30" 3-Blade Espresso Indoor Ceiling Fan w/LED Light Fixture
Mfr # 7233000
Zoro # G300433697
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish ESPRESSO
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7233000
- Zoro # G300433697
- UPC # 24034723308
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 12.13" |
Details
Blade Material | MDF |
Fan Blade Finish | ESPRESSO |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 18" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | WENGUE |
Number of Lights | 1 |
Max. Ambient Temp. | 3000 K |
RPM | 125 |
Air Flow | 1347 |
Indoor/Outdoor | INDOOR |
High CFM | 1815.85 |
Description
The compact Westinghouse Wengue 30-inch LED ceiling fan combines bold, casual style with high-quality performance. An espresso finish with reversible espresso and dark cherry finish blades offers a modern ceiling fan aesthetic. This small ceiling fan with light from integrated LED features opal frosted glass for bright, long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72330.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 5H73598-1 Power Venter 115V (5H73598-1)
- DURAVENT 4" BVENT 90 Degrees Adj Elbow (4BVL90)
- ZORO SELECT Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM (QBX 4223)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP (9504)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE BN Ceil Fan Light Kit (77849)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- Westinghouse Ceiling Fans