Shop All Ceiling Fans
Westinghouse
Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer
Mfr # 7787300
Zoro # G708585134
original price:
$26.49
10% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level via two simple sliders without ever having to reach for a pull chain. The unit operates four fan speeds (high/medium-high/medium/low) and turns any three-speed fan into a four-speed fan. This device replaces a toggle switch so you can operate your fan from a convenient sliding switch on your wall. In addition, the full-range sliding dimmer switch on the wall plate allows you to dim incandescent lights. The 120-volt/60-hertz wall control features a three-wire installation in a standard junction box. UL/CUL listed, the unit can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. A wall plate is included for installation. Product reference number 77873.
- Color White
- Length 2.35"
- Includes Wall Plate Included
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7787300
- Zoro # G708585134
- UPC # 30721778735
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 2.35" |
Width | 2.8" |
Details
Features | The Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level via two simple sliders without ever having to reach for a pull chain. The unit operates four fan speeds (high/medium-high/medium/low) and turns any three-speed fan into a four-speed fan. This device replaces a toggle switch so you can operate your fan from a convenient sliding switch on your wall. In addition, the full-range sliding dimmer switch on the wall plate allows you to dim incandescent lights. The 120-volt/60-hertz wall control features a three-wire installation in a standard junction box. UL/CUL listed, the unit can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. A wall plate is included for installation. Product reference number 77873. |
Color | White |
Includes | Wall Plate Included |
Material | Plastic |
Description
This Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level without ever having to reach for a pull chain. The unit operates four fan speeds high/medium-high/medium/low and can turn any three-speed fan into a four-speed fan. You can also dim incandescent lights using the full-range sliding dimmer switch on the wall plate. This wall control features a three-wire installation in a standard junction box and includes a wall plate. UL/CUL listed, the 120-volt/60-hertz fan wall control can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. Product reference number 77873.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft (604-16-6033-5)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 30 Diameter, 3/10HP, 8400CFM (292451)
- BROAN Rocker Switch, Almond, PK2 (R561115)
- BROAN Replacement Motor (97009317)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- Westinghouse Ceiling Fans