Shop All Transformers
Westinghouse
Voltage Transformer, 3 kVA, 240V, 480V
Mfr # 9732A39H01
Zoro # G702149820
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V
- Output Voltage - Transformer 240V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 3
- Phase 3PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 9732A39H01
- Zoro # G702149820
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 480V |
Output Voltage - Transformer | 240V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 3 |
Phase | 3PH |
Secondary Voltage | 240 V-AC |
Primary Voltage | 480 V-AC |
Power | 3000 VA |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T50D1SF41)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EG85)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240/480V AC (TB250N013F0)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC Low Voltage Distribution Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533101S)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (10S4F)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- Westinghouse Transformers