Shop All Ceiling Fans
Westinghouse
Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED
Mfr # 7233800
Zoro # G400433719
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish POLISHED BRASS
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7233800
- Zoro # G400433719
- UPC # 24034723384
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 18.43" |
Details
Blade Material | MDF |
Fan Blade Finish | POLISHED BRASS |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | VINTAGE |
Number of Lights | 3 |
Air Flow | 2986 |
Max. Ambient Temp. | 2700 K |
RPM | 84 |
Indoor/Outdoor | INDOOR |
High CFM | 4035.97 |
Description
The Westinghouse Vintage 52 inch ceiling fan adds traditional style in larger rooms. Featuring a light kit with clear ribbed glass shades and dimmable LED light bulbs, this LED ceiling fan provides bright, energy-efficient lighting, in addition to year-round comfort.
The polished brass finish and coordinating reversible wood finish blades will enhance any room. Choose walnut or oak blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72338.
The polished brass finish and coordinating reversible wood finish blades will enhance any room. Choose walnut or oak blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72338.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3600 RPM, 5/16" Bore, 1-3/4"W, Plastic (8710-4358)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- WHIRLPOOLRPORATION Refrig WTR Filter 1 (EDR1RXD1)
- KOOL SEAL KOOL SEAL KS0024300-20 Aluminum Roof Coating, Liquid, Silver, 1 gal Pail (KS0024300-20)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- CASABLANCA Universal Handheld Remote, Black (99198)
- Westinghouse Ceiling Fans & Accessories