Shop All Ceiling Fans
Westinghouse
Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7236400
Zoro # G600433656
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 18.43 in
- Blade Material MDF
- Fan Blade Color White
- Number of Blades 5
- Blade Pitch 11°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7236400
- Zoro # G600433656
- UPC # 24034723643
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 18.43 in |
Fan Dia. | 52 in |
Width | 52 in |
Depth | 52 in |
Height | 8.66 in |
Length | 21.1 in |
Details
Blade Material | MDF |
Fan Blade Color | White |
Number of Blades | 5 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Combo |
Includes | (3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
High CFM | 4035.97 cfm |
Description
The Westinghouse Vintage 52 inch ceiling fan adds traditional style in larger rooms. Featuring a light kit with frosted ribbed glass shades and dimmable LED light bulbs, this LED ceiling fan provides bright, energy-efficient lighting, in addition to year-round comfort.
The white ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose white or white washed pine blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72364.
The white ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose white or white washed pine blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72364.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1E78-151 24V Or Millivolt Single (1E78-151)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- ZORO SELECT Return Air Grille, 9.75 X 13.75, White, Steel (4MJN5)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght (7232100)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- Westinghouse Ceiling Fans & Accessories