Shop All Outdoor Wall Lights
Westinghouse
Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr
Mfr # 6797500
Zoro # G7458150
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Length 15.43 in
- Watts 75 W
- Lens Material ALUMINUM
- Finish POLISHED GRAPHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6797500
- Zoro # G7458150
- UPC # 24034679759
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 15" |
Length | 15.43 in |
Dia. (In.) | 8.25" |
Assembled Width | 5 in |
Assembled Depth | 8.25 in |
Description
Bold. Striking. Unforgettable. This two-light up and down light wall fixture delivers mid-century design at its best. A steel cylinder enhanced with polished graphite finish extends from a clean rectangular back plate for a sharp contrast. Shining ample light from above and below, this understated fixture will add a decorative element with light. A complement to any contemporary exterior--install it in your front or back entryway or by your garage door. It will also make a refined accent for your porch, deck, patio, balcony, or side entrance. No matter where you install it, you will enjoy the fixture's two-directional light and sleek lines. Westinghouse is a trusted global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- SATCO Bulb, Incandescent, 25W, T10, Medium Base, Tubular (S3251)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls (6339300)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- WESTINGHOUSE Fixture Wall UnMount 60W Burnell ORB Clear Seeded Curved Glassass (6352300)
- VAXCEL INTERNATIONAL Bryce 5In. Outdoor Wall Light Bbz (Deer) (OW33553BBZ)
- Westinghouse Outdoor Wall Lights