Shop All LED Outdoor Lighting
Westinghouse
Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls
Mfr # 6204800
Zoro # G7625864
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish TEXTURED BLACK
- Watts 60 W
- Height 4.5"
- Housing Material STEEL/GLASS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6204800
- Zoro # G7625864
- UPC # 24034620485
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 4.5" |
Diameter | 11 in |
Details
Fixture Voltage | 120 V |
Housing Finish | TEXTURED BLACK |
Watts | 60 W |
Housing Material | STEEL/GLASS |
Series | ORWELL |
Number of Lamps | 2 |
Lamp Type | A19 OR TORPEDO |
Dimmable | No |
Style | TRADITIONAL |
Bulb Base Type | E26 (MEDIUM) |
Indoor/Outdoor | Indoor/Outdoor |
Wet Approved | Yes |
Shade | Frosted Seeded Glass |
Description
Provide welcoming light outside your home with the Orwell two-light flush-mount fixture. With bold lines and a textured black finish, the Orwell is an upgraded traditional outdoor fixture. Frosted seeded glass provides a soft decorative glow. This fixture is ideal for installation in front or back entryways and mounts flush to the ceiling to blend with your home. The frosted seeded glass provides broad, diffuse illumination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- VIQUA E4 Replacement Lamp (602806)
- LEDVANCE Sylvania Octron 25 W T8 1 in. D X 36 in. L Fluorescent Tube Light Bulb White Tubular 3500 K (22139)
- FEIT ELECTRIC LED, 5 W, A15, Candelabra Screw (E12), PK2 (BPA1540C/927CA/2)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- VIM PRODUCTS VIM Tools COB-LED Pocket Floodlight, 450 Lumens (PF450)
- Westinghouse LED Outdoor Lighting