Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades
Mfr # 6354800
Zoro # G7459806
Key Features
- Height 7.75"
- Diameter 9.75"
- Dimmable No
- Fixture Voltage 120 V
- Finish ORB W/HL
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6354800
- Zoro # G7459806
- UPC # 24034635489
- Country of Origin China
- Category Sconces
Dimensions
Height | 7.75" |
Diameter | 9.75" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | ORB W/HL |
Series | IRON HILL |
Housing Material | METAL |
Lamp Quantity | 2 |
Lamp Watts | 60 W |
Lamp Type | A19 OR TORPEDO |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Style | Vintage |
Shade | Metal Shades |
Description
The Westinghouse Iron Hill Two-Light Wall Fixture offers vintage charm and rustic appeal. The broad, metal shades finished in oil rubbed bronze are enhanced by a metallic bronze finish on the inside that casts a warm glow. Bring ambiance and character to any space from bathrooms to dining rooms.
ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63548.
- •2-light indoor wall fixture with vintage industrial design
- •Oil rubbed bronze finish, metallic bronze interior
- •7-3/4 in. x 19-11/16 in. (H x W), extends 9-5/8 in. from wall, back plate is 5-1/8 in. (D)
- •Uses two 60-watt medium-base light bulbs (not included), for added vintage appeal use Westinghouse Timeless ST20 light bulbs or filament LEDs
- •Includes installation instructions and mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6756)
- DORCY Life+Gear Storm Proof 260 lm Black/Red LED Head Lamp AAA Battery (41-3765)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE Westinghouse 66401 4.5 in. Single Light White Wall Bracket (533034)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- Westinghouse Sconces