Shop All Sconces
Westinghouse
Two-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls
Mfr # 6303900
Zoro # G7459955
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.25"
- Diameter 6"
- Dimmable No
- Fixture Voltage 120 V
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6303900
- Zoro # G7459955
- UPC # 24034630392
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.25" |
Diameter | 6" |
Details
Dimmable | No |
Fixture Voltage | 120 V |
Finish | BRUSHED NICKEL |
Lamp Watts | 60 W |
Housing Material | METAL & GLASS |
Series | ALEXANDER |
Lamp Type | A19 OR TORPEDO |
Lamp Quantity | 2 |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Style | Contemporary |
Shade | Rippled White Glazed Glass |
Indoor/Outdoor | Indoor |
Description
Add personality and light to any home with the Alexander two-light wall fixture's distinctive glass and clean lines. A stunning accent in a bathroom, over a vanity or in a dining room, this fixture is designed with an elegant brushed nickel finish and rippled white glazed glass. You can position the fixture up or down to suit your lighting needs. Perfect in a bathroom, over a vanity or in a dining room, the Alexander two-light wall fixture will provide excellent illumination and exquisite decorative appeal no matter where you place it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Donsbulbs, Gph303T5L/4P (GPH303T5L/4P)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- GOLDEN LIGHTING Golden Lighting 8355 RBZ Multi-Family Rubbed Bronze 1 Light Wall Sconce (8355 RBZ)
- Westinghouse Sconces