Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls
Mfr # 6721000
Zoro # G7625697
Key Features
- Voltage 120 V
- Lamp Type - Fixtures A19 OR TORPEDO
- Watts 60 W
- Dimmable No
- Housing Material STEEL/GLASS
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6721000
- Zoro # G7625697
- UPC # 24034672101
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 4.25" |
Diameter | 8-3/4 in |
Shade Diameter | 9 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | A19 OR TORPEDO |
Watts | 60 W |
Dimmable | No |
Housing Material | STEEL/GLASS |
Housing Finish | BRUSHED NICKEL |
Lamp Quantity | 2 |
Shade | Frosted Fluted Glass |
Style | Traditional |
Indoor/Outdoor | Indoor |
Lamp Base | E26 (Medium) |
Description
This Westinghouse Two-Light Flush-Mount Interior Ceiling Fixture offers a sleek, practical look. The fixture features a brushed nickel finish and frosted fluted glass that casts soft light. A pull chain is also included for manual operation. This indoor fixture is ideal for entryways, kitchens, bedrooms, and other interior areas. It measures 4-1/4 inches high by 8-3/4 inches in diameter and uses two medium-base light bulbs, 60-watt maximum (not included). The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 67210.
- •2-light flush-mount interior ceiling fixture with pull chain and traditional design
- •Brushed nickel finish; frosted fluted glass
- •4-1/4 in. high x 8-3/4 in. in diameter
- •Uses 2 medium-base light bulbs, 60 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT 40W Linearqtz Halo Lamp (16755)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- WESTINGHOUSE One-Light Adjustable LED Mini Pendant ORB, Clear Glass (6102600)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- Westinghouse LED Commercial Lights