Shop All LED Outdoor Lighting
Westinghouse
Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class
Mfr # 6682300
Zoro # G7625399
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120 V
- Housing Finish BLACK
- Watts 60 W
- Fixture Width 10.25 in
- Hosuing Material POLYPROPYLENE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6682300
- Zoro # G7625399
- UPC # 24034668234
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Width | 10.25 in |
Height | 5.5" |
Length | 10.63 in |
Assembled Depth | 10.25 in |
Diameter | 10-1/4 in |
Details
Fixture Voltage | 120 V |
Housing Finish | BLACK |
Watts | 60 W |
Hosuing Material | POLYPROPYLENE |
Lamp Type | A19 OR TORPEDO |
Lamp Included / Lamp Not Included | No |
Dimmable | No |
Number of Lamps | 2 |
Housing Material | POLYPROPYLENE |
Application | INDOOR/OUTDOOR |
Style | TRADITIONAL |
Bulb Base Type | E26 (MEDIUM) |
Shade Glass Type | Frosted Glass Panels |
Recommended Lamp Type | (2) Medium (E26) Base Lamps, 60 Watt Maximum |
Wet Approved | Yes |
Shade | Frosted Glass Panels |
Description
Simple. Practical. Affordable. This flush-mount exterior fixture is a smart choice for your basic lighting needs. Large clear textured plastic panels, bordered on top by a bracket-shaped accent, provide a touch of traditional style, while the hi-impact polypropylene with black finish offers durability and versatility. Install this ceiling fixture by your front or back entryway or by your garage door. You can also use it to add bright light and functionality to your deck area, patio, balcony, or side entrance. No matter where you place it, you will enjoy the fixture's bright light and versatile appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Antq Brs Steel Clr Gls (6681800)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- WESTINGHOUSE Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls (6674600)
- WESTINGHOUSE Two-Light Outdoor Flush Fixture Orwell Textured Black Steel Frstd Gls (6204800)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- CAMCO PARTY LIGHTS - RETRO MOTORHOMES (42654)
- Westinghouse LED Outdoor Lighting